Skip Content
STL-3 RSC TRPL LK CARIBINER, 1 EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STL-3 RSC TRPL LK CARIBINER, 1 EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSTL3
  • Mfr. Model # STL3
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Steel
  • Material Steel
  • Length 4-1/2"
  • Lock Type Triple Lock
  • Standards ANSI Z359.12: CSA Z259.12: EN 362.2004/B: CE
  • Tensile Strength 10,000 lbs. (3,600 lbs. Gate Rated)
  • Gate Opening 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list