STK-121872-1 1W KD SGL TR-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STK-121872-1 1W KD SGL TR-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTK121872-1SD
  • Mfr. Model # STK121872-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 12"
  • Opening Height 70"
  • Hooks per Opening 3
  • Opening Depth 17"
  • Opening Width 12"
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Includes Top Shelf, Coat Rod and I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list