Skip Content
STITCHED MINI NOTEBOOK, UNIV., 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STITCHED MINI NOTEBOOK, UNIV., 3PK

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR371FX-M
  • Mfr. Model # 371FX-M
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.17 lbs

Technical Specs

  • Sheet Size 3-1/4" x 5-1/4"
  • Binding Stapled Mini Notebook
  • Backing Field-Flex
  • Number of Sheets 24
  • Rule Universal
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Cover Color Yellow
  • Paper Color White
  • Paper Weight 32 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list