Skip Content
STITCHED, HARD CAP KNEEPAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STITCHED, HARD CAP KNEEPAD

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYKPV237
  • Mfr. Model # KPV237
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Knee Pads
  • Colour Black/White
  • Cap Material Plastic
  • Style Hard Cap
  • Pad Material Foam
  • Closure Type Slide Buckle
  • Number of Straps 2
  • Strap Material Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list