STITCHED, FLEX RUBBER NON SKID KNEEPAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STITCHED, FLEX RUBBER NON SKID KNEEPAD

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYKPV236
  • Mfr. Model # KPV236
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Knee Pads
  • Style Flexible Rubber Non Skid
  • Cap Material Plastic
  • Colour Black/White
  • Pad Material Foam
  • Closure Type Slide Buckle
  • Number of Straps 2
  • Strap Material Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list