Skip Content
STIRRING BAR,ROUND,2X5/16 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STIRRING BAR,ROUND,2X5/16 IN,PK 10

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R575
  • Mfr. Model # 21R575
  • UNSPSC # 41121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Includes Sample Container
  • Item Stirring Bar
  • Size 2" x 5/16"
  • Material Alnico V Magnet
  • Coating PTFE
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list