Skip Content
STIRRING BAR,ROUND,1-1/2X5/16 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STIRRING BAR,ROUND,1-1/2X5/16 IN,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R579
  • Mfr. Model # 21R579
  • UNSPSC # 41121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Item Stirring Bar
  • Includes Sample Container
  • Material Alnico V Magnet
  • Size 1-1/2" x 5/16"
  • Shape Round
  • Coating PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list