STIRRING BAR,POLYGON,10X6MM,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STIRRING BAR,POLYGON,10X6MM,PK 10

LAB SAFETY SUPPLY

Web Price : $74.39 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R557
  • Mfr. Model # 21R557
  • UNSPSC # 41121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Stirring Bar
  • Includes Sample Container
  • Size 10 x 6mm
  • Colour White
  • Material Alnico V Magnet
  • Shape Polygon
  • Coating PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list