Skip Content
STIRRER 7 X 7 IN. CERAMIC STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STIRRER 7 X 7 IN. CERAMIC STD

TALBOYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U295
  • Mfr. Model # 16U295
  • UNSPSC # 41103806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Height 4.3
  • Depth 14.8
  • Item Stirrer
  • Type Magnetic
  • Width 9.9
  • Standards TUV
  • Voltage 120V
  • Timer No
  • RPM 60-1600
  • Plate Width 7"
  • Plate Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list