Skip Content
STIR BAR,OCTAGONAL,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STIR BAR,OCTAGONAL,PK 12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMU3
  • Mfr. Model # 4YMU3
  • UNSPSC # 41122401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Stir Bar
  • Colour White
  • Material PTFE
  • Size 5/16 x 1"
  • Shape Octagonal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list