Skip Content
STINGRAY 42 GL WASTE RECEPTACLE YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STINGRAY 42 GL WASTE RECEPTACLE YEL

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST20FST20YELLOW
  • Mfr. Model # 20FST20YELLOW
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Colour Yellow/Gray
  • Capacity 43 Gal/160 L
  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Includes Rotationally Moulded Heavy Duty Plastic Liner
  • Material All Metal Construction Heavy 12 Gauge
  • Width 23"
  • Trash Can Dia./Width 23"
  • Trash Container Capacity 43 gal.
  • Primary Container Color Yellow
  • Basic Container Material Metal
  • Specific Container Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list