STINGER SPILLPAL STANDARD 36X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STINGER SPILLPAL STANDARD 36X39

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4910BK
  • Mfr. Model # 4910BK
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 460.0 lbs

Technical Specs

  • Item Berm
  • Height 4-1/2"
  • Length 36 ft.
  • Material XR
  • Colour Black
  • Spill Capacity 3,939 gal.
  • Width 39 ft.
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list