Skip Content
STINGER SPILLPAL STANDARD 24X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL STANDARD 24X39

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4907BK
  • Mfr. Model # 4907BK
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Height 4-1/2"
  • Colour Black
  • Material XR
  • Length 24 ft.
  • Spill Capacity 2,626 gal.
  • Width 39 ft.
  • Item Berm
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list