Skip Content
STINGER SPILLPAL STANDARD 12X51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL STANDARD 12X51

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4905BK
  • Mfr. Model # 4905BK
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Colour Black
  • Height 4-1/2"
  • Item Berm
  • Length 12 ft.
  • Material XR
  • Spill Capacity 1,715 gal.
  • Width 51 ft.
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list