Skip Content
STINGER SPILLPAL STANDARD - 12X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL STANDARD - 12X21

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4902BK
  • Mfr. Model # 4902BK
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Colour Black
  • Height 4-1/2"
  • Item Berm
  • Material XR
  • Width 21 ft.
  • Spill Capacity 707 gal.
  • Standards EPA, SPCC, NPDES
  • Length 12 ft.
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list