STINGER SPILLPAL STANDARD 12X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STINGER SPILLPAL STANDARD 12X15

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4901BK
  • Mfr. Model # 4901BK
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Height 4"
  • Colour Black
  • Item Berm
  • Material XR
  • Length 12 ft.
  • Spill Capacity 505 gal.
  • Standards EPA, SPCC, NPDES
  • Width 15 ft.
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list