STINGER SPILLPAL HEAVY DUTY 36X41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STINGER SPILLPAL HEAVY DUTY 36X41

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4910TN
  • Mfr. Model # 4910TN
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 510.0 lbs

Technical Specs

  • Height 4-1/2"
  • Colour Tan
  • Item Berm
  • Length 36 ft.
  • Material PTFF
  • Width 41 ft.
  • Standards EPA, SPCC, NPDES
  • Spill Capacity 4,140 gal.
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list