Skip Content
STINGER SPILLPAL HEAVY DUTY 24X63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL HEAVY DUTY 24X63

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4909TN
  • Mfr. Model # 4909TN
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 480.0 lbs

Technical Specs

  • Colour Tan
  • Height 4-1/2"
  • Item Berm
  • Spill Capacity 4,241 gal.
  • Material PTFF
  • Length 24 ft.
  • Width 63 ft.
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list