STINGER SPILLPAL HEAVY DUTY 12X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STINGER SPILLPAL HEAVY DUTY 12X13

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4901TN
  • Mfr. Model # 4901TN
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Height 4"
  • Item Berm
  • Colour Tan
  • Length 12 ft.
  • Material PTFF
  • Width 13 ft.
  • Spill Capacity 438 gal.
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list