Skip Content
STINGER SPILLPAL ECONOMY 36X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL ECONOMY 36X39

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4910YE
  • Mfr. Model # 4910YE
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 420.0 lbs

Technical Specs

  • Colour Yellow
  • Item Berm
  • Height 4-1/2"
  • Length 36 ft.
  • Material PVC
  • Standards EPA, SPCC, NPDES
  • Width 39 ft.
  • Spill Capacity 3,939 gal.
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list