Skip Content
STINGER SPILLPAL, ECONOMY 12X33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL, ECONOMY 12X33

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4903YE
  • Mfr. Model # 4903YE
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Colour Yellow
  • Height 4-1/2"
  • Length 12 ft.
  • Material PVC
  • Item Berm
  • Spill Capacity 1,110 gal.
  • Standards EPA, SPCC, NPDES
  • Width 33 ft.
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list