Skip Content
STINGER SPILLPAL ECONOMY 12X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER SPILLPAL ECONOMY 12X15

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4901YE
  • Mfr. Model # 4901YE
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Height 4"
  • Item Berm
  • Length 12 ft.
  • Colour Yellow
  • Material PVC
  • Spill Capacity 505 gal.
  • Width 15 ft.
  • Standards EPA, SPCC, NPDES
  • Includes Berm & Foam Log Sidewalls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list