Skip Content
STINGER LITE PIPE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STINGER LITE PIPE KIT

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75951
  • Mfr. Model # 75951
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.317 lbs

Product Details

Lamp Type LED,Battery Type -,Batteries Included No,Battery Burn Time -,Length 7.65 In.,Diameter 1.50 In.,Body Colour Clear,Body Material Polycarbonate,Charging Time 10 hrs,Impact Resistance 1 m,Lamp Life 50,000 hrs,Light Output 220 Lumens,Switch Type Push-Button Switch,Number of Recharges 1,000,Replacement Lamps No,Water Penetration Rating IPX 4 Rated Design: Water Resistant Operation,Standards All performance claims to ANSI/NEMA FL1-2009 Standard

Technical Specs

  • Item Rechargeable Worklight
  • Battery Type NiCad
  • Includes
  • Length 7-5/8"
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Pack Replacement Yes
  • Cord Type AC, DC
  • Battery Size C
  • Body Material Aluminum
  • Lamp Type LED
  • Lumens 220
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Standards ANSI/NEMA FL1-2009
  • Number of Recharges 1,000
  • Body Colour Black
  • Light Output Modes Single
  • Diameter 1-1/2"
  • Battery Burn Time 3.25 hrs.
  • Water Penetration Rating IPX4
  • Impact Resistance 1 m
  • Lamp Life 50,000 hr.
  • Charging Time 10 hr.
  • Green Environmental Attribute Product is Rechargeable
  • Weight with Batteries 12.3 oz.
  • Focus Fixed

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list