STINGER LITE PIPE AC/DC NIMH BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STINGER LITE PIPE AC/DC NIMH BATT

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75685
  • Mfr. Model # 75685
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1229
  • Shipping Weight 2.64 lbs

Product Details

Flashlight,Lamp Type Impact Resistant Polycarbonate Cone LED,Battery Type NiMH,Batteries Included Yes,Battery Burn Time 3 hrs 15 min.,Length 19.62 In.,Diameter 1.50 In.,Body Colour Black,Body Material Aluminum,Charging Time 10 hrs.,Cord Type AC, DC,Impact Resistance 1 m,Lamp Life 50,000 hrs.,Light Output 220 Lumens,Switch Type Push-Button Switch,Number of Recharges 1000,Replacement Lamps No,Water Penetration Rating IPX 4 Rated Design: Water Resistant Operation

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 19-5/8"
  • Number of Batteries 1
  • Batteries Included Yes
  • Includes Chargers, Charge Cords
  • Lumens 220
  • Switch Type Push Button
  • Body Colour Black
  • Standards ANSI / Nema Fl1-2009
  • Lens Material Polycarbonate
  • Body Dia. 1.07"
  • Light Output Modes High
  • Battery Burn Time 3-1/4 hr.
  • Rechargeable Yes
  • Weight with Batteries 12.3 oz.
  • Water Penetration Rating Ipx4
  • Lamp Life 50,000 hr.
  • Drop Rating 1.0 m
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type NiMH
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Replacement Lamp 75951
  • Lumens Range 100 - 249
  • Flashlight Grade Industrial
  • Maximum Lumens Output 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list