Skip Content
STINGER LITE PIPE AC/DC NICD BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STINGER LITE PIPE AC/DC NICD BATT

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75684
  • Mfr. Model # 75684
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1229
  • Shipping Weight 2.64 lbs

Product Details

Flashlight,Lamp Type Impact Resistant Polycarbonate Cone LED,Battery Type NiCd,Batteries Included Yes,Battery Burn Time 3 hrs 15 min.,Length 19.62 In.,Diameter 1.50 In.,Body Colour Black,Body Material Aluminum,Charging Time 10 hrs.,Cord Type AC, DC,Impact Resistance 1 m,Lamp Life 50,000 hrs.,Light Output 220 Lumens,Switch Type Push-Button Switch,Number of Recharges 1000,Replacement Lamps No,Water Penetration Rating IPX 4 Rated Design: Water Resistant Operation

Technical Specs

  • Includes AC/DC Chargers, Charge Cords
  • Battery Type NiCad
  • Item Rechargeable Worklight
  • Length 7-5/8"
  • Batteries Included Yes
  • Number of Batteries 3
  • Cord Type 120 VAC/DC
  • Body Material Aluminum
  • Lamp Type LED
  • Battery Pack Replacement Yes
  • Battery Size C
  • Lumens 220
  • Switch Type Push Button
  • Standards ANSI/NEMA FL1-2009
  • Body Colour Black
  • Lens Material Polycarbonate
  • Number of Recharges 1,000
  • Light Output Modes Single
  • Impact Resistance 1 m
  • Diameter 1-1/2"
  • Water Penetration Rating IPX4
  • Charging Time 10 hr.
  • Battery Burn Time 3.25 hrs.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 12.3 oz.
  • Focus Fixed
  • Green Environmental Attribute Product is Rechargeable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list