Skip Content
STIKIT HAND BLOCK 2-3/4 X 5 REGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STIKIT HAND BLOCK 2-3/4 X 5 REGULAR

STIKIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05440
  • Mfr. Model # 05440
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3292
  • Shipping Weight 0.055 lbs

Product Details

3M 751U Green Corps Hookit Regalite file sheets. Use for stripping paint to metal, shaping and sanding plastic filler.

Technical Specs

  • Item Hand Block
  • Length 5"
  • Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list