Skip Content
STICKS GLUE 1LB 250MM 18PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICKS GLUE 1LB 250MM 18PCS

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI04080
  • Mfr. Model # 04080
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1569
  • Shipping Weight 1.05 lbs

Product Details

Opaque glue stick, 11 mm diameter, 40 pieces per package.

Technical Specs

  • Item 1 lbs. 10" Clear Glue Sticks (18/Bag)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list