Skip Content
STICKS GLUE 15KG BOX 250MM 600PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICKS GLUE 15KG BOX 250MM 600PCS

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI04050
  • Mfr. Model # 04050
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1569
  • Shipping Weight 33.93 lbs

Product Details

Opaque glue stick, 11 mm diameter, 400 pieces per package.

Technical Specs

  • Item 15 kg 10" Clear Glue Sticks (600/Bag)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List