Skip Content
STICK WELDER,VOLTAGE 115,INPUT 24 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICK WELDER,VOLTAGE 115,INPUT 24 A

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GEF8
  • Mfr. Model # 5GEF8
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Technical Specs

  • Application For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication
  • Includes Nema 5-15p Plug, Electrode Holder With 10ft (3m) Lead, Ground Clamp With 10ft Lead, 20 Amp Adapter Plug & Cable, Operating Manual, Quick Set Up DVD, 4 General Purpose Stick Electrodes
  • Item AC Stick Welder
  • Output Range (Amps) 5-90
  • Duty Cycle -
  • Overall Depth (In.) 9
  • Overall Height (In.) 13
  • Output Amps @20% Duty Cycle 90 Amp / 23.6V @ 20%
  • Overall Width (In.) 5.1
  • Input (Amps) 24 Amps
  • Hz 50/60
  • Input Voltage 115
  • OCV 60
  • Output Amps @100% Duty Cycle -
  • Rated Output -
  • Welding Amp Range High 90
  • Series -
  • Welding Range (Amps AC) -
  • Welding Amp Range Low 5
  • Standards -
  • Welding Range (Amps DC) 90

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List