STICK VAC,1.5 QT,10.5 IN, 7 A, 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STICK VAC,1.5 QT,10.5 IN, 7 A, 120V

DAYTON

Web Price : $165.66 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2YMT8
  • Mfr. Model # 2YMT8
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1626
  • Shipping Weight 12.4 lbs

Product Details

3 in 1 vacuum functions as a stick vac, handheld vac, and shoulder vac. Disposable filter bag improves indoor air quality and reduces loss of suction power. Include: hose, 2 poly extension wands, bare or carpet floor selector nozzle, utility nozzle, crevi

Technical Specs

  • Includes Cord Wrap, 4 ft. x 11/4" Hose, (2) Poly Extension Wands, Bare and Carpet Floor Selector Nozzle, Utility Nozzle, Crevice Tool, Dusting Brush, Shoulder Strap
  • Item Commercial Stick Vacuum
  • Standards cULus
  • Power Cord Length 20 ft.
  • Amps 6.4
  • Air Flow 55 CFM
  • Net Weight 6 lb.
  • Cleaning Path 10"
  • Vacuum Bag Type Bagged
  • Vacuum Product Grouping Bagged Upright Vacuum
  • Vacuum Filter Bag
  • Attachments Included
  • Filter Type Standard
  • Handle Lightweight Aluminum with Poly Grip
  • Sound Level dBA Not Rated
  • Voltage 120
  • Static Pressure 52"
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list