STICK STIR 12IN F/PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STICK STIR 12IN F/PAINT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251398
  • Mfr. Model # 251398
  • UNSPSC # 52151505
  • CATALOGUE PAGE # 1555
  • Shipping Weight 0.2 lbs

Product Details

Paint stirring stick. 12 in.

Technical Specs

  • Item Paint Stirring Stick
  • For Use With All Paints
  • Shaft Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list