STICK PAPERMATE FLEXGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STICK PAPERMATE FLEXGRIP

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP85589
  • Mfr. Model # 85589
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Soft rubberized barrel. Anti-bacterial technology on the surface of the pen helps prevent the transfer of germs.

Technical Specs

  • Ink Colour Red
  • Barrel Material Plastic
  • Point Size Medium
  • Barrel Color Red
  • Item Ballpoint Pen
  • Pen Type Stick

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list