Skip Content
STICK PAPERMATE FLEXGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STICK PAPERMATE FLEXGRIP

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP85588
  • Mfr. Model # 85588
  • UNSPSC # 44121704
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.2 lbs

Product Details

Soft rubberized barrel. Anti-bacterial technology on the surface of the pen helps prevent the transfer of germs.

Technical Specs

  • Point Size Fine
  • Ink Colour Blue
  • Item Ballpoint Pen
  • Barrel Material Plastic
  • Barrel Color Blue
  • Pen Type Stick

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list