Skip Content
STICK PAPERMATE FLEXGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICK PAPERMATE FLEXGRIP

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP85586
  • Mfr. Model # 85586
  • UNSPSC # 44121704
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.25 lbs

Product Details

Soft rubberized barrel. Anti-bacterial technology on the surface of the pen helps prevent the transfer of germs.

Technical Specs

  • Point Size Medium
  • Ink Colour Blue
  • Grip Full Length
  • Item Ballpoint Pen
  • Barrel Material Plastic
  • Pen Type Stick
  • Barrel Color Blue

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List