Skip Content
STICK ON MIRROR,CONVEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICK ON MIRROR,CONVEX

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAH1
  • Mfr. Model # 2FAH1
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height (In.) 4
  • Item Stick On Mirror
  • Includes Adhesive Pad
  • Material Aluminum
  • Package Quantity 1
  • Width (In.) 5-1/2
  • Shape Rectangular
  • Heated No
  • Lighted No
  • Motorized No
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list