STICK MAGNETIC PICKUP 37IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STICK MAGNETIC PICKUP 37IN

GENERAL TOOLS

Web Price : $34.12 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL397
  • Mfr. Model # 397
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 1.0 lbs

Product Details

Ideal tool for retrieving iron, steel, and other ferrous materials such as nails, screws and bolts. Powerful, permanent magnet with 50 lb. pull is vinyl coated for long life. The shaft is 37 inches long.

Technical Specs

  • Item Metal Detector-style Magnetic Pickup
  • Features Powerful, Vinyl-coated Magnet Provides No-stooping Pickups , Steel Shaft with Plastic Handle
  • Includes Pickup Tool
  • Handle Type Steel Shaft with Plastic Handle
  • Application Powerful Permanent Magnet for No-stoop Pick-up, for Retrieving Iron, Steel and All Ferrous Materials
  • Length 37"
  • Material Plastic Grip Handle
  • Type Vinyl Magnet
  • Operation Magnetic Pickup
  • Extended Length 37"
  • Lifting Capacity 1 lbs.
  • Width 3-1/8"
  • Diameter 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list