STICK GLUE 1KG BAG 250MM 40PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STICK GLUE 1KG BAG 250MM 40PCS

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI45801
  • Mfr. Model # 45801
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1569
  • Shipping Weight 2.33 lbs

Product Details

Opaque glue stick, 11 mm diameter, 10 pieces per package.

Technical Specs

  • Item 1 kg 10" Clear Glue Sticks (40/Bag)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list