Skip Content
STICK DRESS 1/2X1/2X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STICK DRESS 1/2X1/2X6IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10285
  • Mfr. Model # 10285
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Dressing Stick
  • Width 1/2"
  • Grade Extra Coarse
  • Length 6"
  • Grit 24
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Series 37C24-SVK

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list