Skip Content
STGE BIN STCKBL 110 MMX330 MMX,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STGE BIN STCKBL 110 MMX330 MMX,PK 5

HEATHROW SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WHJ5
  • Mfr. Model # 3WHJ5
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour Clear
  • Includes Lid
  • Item Storage Container
  • Material Polypropylene
  • Outside Height 4-1/2"
  • Outside Width 8"
  • Outside Length 4-1/2"
  • Tote Item Storage Tote

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list