STERLING* NITRILE GLOVES, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STERLING* NITRILE GLOVES, S

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB53138
  • Mfr. Model # 53138
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.47 lbs

Technical Specs

  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Glove Length 12"
  • Colour Silver
  • Item Disposable Gloves
  • Cuff Beaded
  • Powdered/Powder Free Powder Free
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.10 mil
  • Finger Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Metal Detectable No
  • Standards Meets NFPA Standards 1999:2013
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list