Skip Content
STERLING* NITRILE GLOVES. M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STERLING* NITRILE GLOVES. M

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB53139
  • Mfr. Model # 53139
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.46 lbs

Technical Specs

  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 12"
  • Disposable Glove Material Nitrile
  • Glove Size Medium
  • Colour Silver
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Item Disposable Gloves
  • Standards Meets NFPA Standards 1999:2013
  • Cuff Beaded
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 3.10 mil
  • Finger Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Texture Location Fingers Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list