STERLING* NITRILE GLOVES, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STERLING* NITRILE GLOVES, L

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB53140
  • Mfr. Model # 53140
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Grade Industrial
  • Glove Length 12"
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Colour Silver
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards Meets NFPA Standards 1999:2013
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Cuff Thickness 2.80 mil
  • Glove Texture Location Fingers Only
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Aloe Inner Surface No
  • Finger Thickness 3.50 mil
  • Palm Thickness 3.10 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list