Skip Content
STERILESYRINGEFILTERS,0.22UM,33MM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STERILESYRINGEFILTERS,0.22UM,33MM,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K968
  • Mfr. Model # 12K968
  • UNSPSC # 41104922
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Capacity Up to 100mL
  • For Use With Liquids Or Air
  • Filter Material Hydrophobic Polyvinylidene Difluoride
  • Housing Material Polypropylene
  • Item Sterile Syringe Filter
  • Max. Pressure 90 Bar
  • Pore Size 0.22 micron m
  • Inlet Connection Luer-lok(TM)
  • Outlet Connection Luer-slip (no- barb)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list