Skip Content
STERILE SCOOP, RED, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STERILE SCOOP, RED, PK 100

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CJ25
  • Mfr. Model # 8CJ25
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Red
  • Material Polystyrene
  • Capacity 60ml (2oz)
  • Item Scoop
  • Type Sterile
  • Handle Length 5"
  • Overall Height 1-1/2"
  • Overall Length 8"
  • Working Temp. 90 Degrees C (194 Degrees F)
  • Overall Width 1"
  • Bowl Size 25X76X38mm (1X3X1 1/2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list