Skip Content
STERIKOOL PAD 10CM X 10CM (PK 3) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STERIKOOL PAD 10CM X 10CM (PK 3)

STERIKOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN1036208
  • Mfr. Model # 1036208
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2184
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Red/Blue
  • Item Burn Refill
  • For Use With 1010100, 1010096, 1010101, 1010101
  • Material Polyethylene
  • Length 3"
  • Width 5-1/2"
  • Waterproof No
  • Standards CE
  • Package Type Bag
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list