Skip Content
STEREO ZOOM MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEREO ZOOM MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y993
  • Mfr. Model # 35Y993
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Item Stereo Zoom Microscope
  • Includes Dust Cover, & Operation Manual & eyecups (2)
  • Manufacturers Warranty Length 1 Year
  • Stand Type Pole
  • Working Distance 100mm
  • Eyepiece Protractor Yes
  • Maximum Magnification Capability 45X
  • Eyepiece Type Binocular
  • Microscope Type Stereo
  • Optical Field of View 20mm
  • Optical Magnification 0.7X - 4.5X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list