STEREO ZOOM MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEREO ZOOM MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y988
  • Mfr. Model # 35Y988
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • Includes No Fuses , Dust Cover, & Operation Manual & eyecups (2)
  • Item Stereo Zoom Microscope
  • Light Source LED
  • Manufacturers Warranty Length 1 Year
  • Microscope Type Stereo
  • Working Distance 95mm
  • Eyepiece Protractor Yes
  • Eyepiece Type Trinocular
  • Maximum Magnification Capability 35X
  • Optical Field of View 20mm
  • Optical Magnification 8X - 35X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list