STEREO TRINOCULAR ZOOM MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEREO TRINOCULAR ZOOM MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y987
  • Mfr. Model # 35Y987
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.55 lbs

Technical Specs

  • Item Stereo Trinocular Zoom Microscope
  • Includes No Fuses (1), Dust Cover, & Operation Manual & eyecups (2)
  • Manufacturers Warranty Length 1 Year
  • Eyepiece Protractor Yes
  • Light Source LED
  • Maximum Magnification Capability 45X
  • Working Distance 100mm
  • Eyepiece Type Trinocular
  • Optical Field of View 20mm
  • Microscope Type Stereo
  • Optical Magnification 0.7X - 4.5X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list