close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
STEREO MICROSCOPE,1X,4X MAG
- Item # GGS35Y975
- Mfr. Model # 35Y975
- UNSPSC # 41111709
- CATALOGUE PAGE # N/A
- Shipping Weight 9.6 lbs
Technical Specs
- Item Stereo Microscope
- Includes Dust Cover, & Operation Manual & eyecups (2)
- Manufacturers Warranty Length 1 Year
- Eyepiece Protractor Yes
- Stand Type Pole
- Maximum Magnification Capability 40X
- Working Distance 100mm
- Eyepiece Type Binocular
- Optical Field of View 20mm
- Optical Magnification 10X - 40X
- Microscope Type Stereo
Compliance and Restrictions
-
None