STEREO BINOCULAR ZOOM MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEREO BINOCULAR ZOOM MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y976
  • Mfr. Model # 35Y976
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.95 lbs

Technical Specs

  • Includes No Fuses, Dust Cover, & Operation Manual & eyecups (2)
  • Item Stereo Binocular Zoom Microscope
  • Manufacturers Warranty Length 1 Year
  • Stand Type Pole
  • Eyepiece Protractor Yes
  • Maximum Magnification Capability 45X
  • Working Distance 100mm
  • Light Source LED
  • Eyepiece Type Binocular
  • Optical Field of View 20mm
  • Optical Magnification 0.7X - 4.5X
  • Microscope Type Stereo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list